Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- White PVC construction
- Fits 3" and 4" vent stacks
- Includes 2 set screws for securing cap
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 5-7/10 in
- Material:
- Plastic
- Material Type:
- PVC