Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Snap-in green lid
- Overlapping cover keeps dirt or grass from between body and lid
- 96 per pallet
- Note: For non-vehicular applications. Concrete and asphalt installations are not recommended for plastic parts.
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 9-7/10 in
- Length:
- 12-3/4 in
- Material:
- Plastic
- Product Type:
- Valve Box
- Weight:
- 2.6455 lb
- Width:
- 12-3/4 in