3/4 in. Water Meter Coupling
3/4 in. Water Meter Coupling
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy cast brass
- Complete with gasket
- Lead Free
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Color Finish Name:
- Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPSM
- End Connections:
- NPT x NPSM
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Height:
- 2-2/5 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 4/5 in
- Material:
- Brass
- Product Type:
- Water Meter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 4/5 in