1 in. Water Meter Coupling Rubber Gasket
1 in. Water Meter Coupling Rubber Gasket
Frequently Purchased Together
Product Details
Product Details
- Heavy cast brass
- Complete with gasket
- Lead Free
Specifications
- Color Finish Name:
- Black
- Height:
- 9/10 in
- Length:
- 3-3/10 in
- Material:
- Plastic
- Material Type:
- EPDM
- Product Type:
- Gasket
- Width:
- 3-7/10 in