Frequently Purchased Together
Product Details
Product Details
- Water Box Key is designed to reach into curb shutoff valves
- Heavy duty 1/2" rebar steel construction
- Vinyl coated T-handle provides comfort and superior turning power
- Water meter key dimensions: 36" long, 12.5" handle, 3/4" key opening
- Black color
Documents
Specifications
- Color Finish Name:
- Black
- Depth:
- 24 in
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter x Meter
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1/2 in
- Length:
- 36 in
- Material:
- Iron
- Waterworks Application:
- Water
- Weight:
- 2.381 lb
- Width:
- 13 in