This product requires certification to purchase.

5/8 x 36 in. Water Meter Key

You last purchased this on
 
Jones Stephens

5/8 x 36 in. Water Meter Key

  • Fast #
  • Part #JM25536
  • Item #85873
  • Manufacturer Part #M25536
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

5/8 x 36 in. Water Meter Key

  • Fast #
  • Part #JM25536
  • Item #85873
  • Manufacturer Part #M25536
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Water Box Key is designed to reach into curb shutoff valves
  • Contractor grade heavy duty 5/8" rebar steel construction
  • Vinyl coated T-handle provides comfort and superior turning power
  • Water meter key dimensions: 36" long, 12.5" handle, 3/4" key opening
  • Black color
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter x Meter
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Height:
2 in
Length:
36 in
Material:
Iron
Product Type:
Key
Waterworks Application:
Water
Weight:
1 lb
Width:
14 in