This product requires certification to purchase.

1 in. 50-Piece Steel Cap Nipple Tote Tray

You last purchased this on
 
Jones Stephens

1 in. 50-Piece Steel Cap Nipple Tote Tray

  • Fast #
  • Part #JN70016
  • Item #1675705
  • Manufacturer Part #N70016
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1 in. 50-Piece Steel Cap Nipple Tote Tray

  • Fast #
  • Part #JN70016
  • Item #1675705
  • Manufacturer Part #N70016
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Keep your fittings organized and ready.
  • Holds 50 nipples - 1" close through 6"
  • Heavy steel construction
  • Strong welded seams
  • Baked epoxy finish
  • Push away foldover handle
  • Requires Certification

Documents


Specifications

Coating:
Epoxy
Color Finish Name:
Grey
Handle Material:
Steel
Height:
6-49/100 in
Length:
14-17/100 in
Material:
Steel
Size:
1 in
Weight:
5.18 lb
Width:
7-83/100 in