This product requires certification to purchase.

2 X 3 PVC Shower Drain With PB Strainer

You last purchased this on
 
Jones Stephens

2 X 3 PVC Shower Drain With PB Strainer

  • Fast #
  • Part #JOND50002
  • Item #1823007
  • Manufacturer Part #D50002
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 X 3 PVC Shower Drain With PB Strainer

  • Fast #
  • Part #JOND50002
  • Item #1823007
  • Manufacturer Part #D50002
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fits over 2” or inside 3” Schedule 40 DWV pipe
  • Comes with round screw-in polished brass strainer
  • Durable gray PVC spud to camouflage dirt and soap scum
  • Ability to use a snap-in or screw-in strainer
  • Low profile for first and second floor installations
  • Beveled edge allows for recessed installation
  • Reversible clamping ring for additional 1/2" height adjustment
  • Brass inserts ensure secure clamping of membrane
  • Dual weep holes
  • Recessed sump area for added drainage
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Height:
14 in
Material:
Plastic
Material Type:
PVC
Strainer Size:
4 in
Width:
13-3/10 in