This product requires certification to purchase.

You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #JP13601
  • Item #10148725
  • Manufacturer Part #P13601
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #JP13601
  • Item #10148725
  • Manufacturer Part #P13601
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Excellent for draining water meter boxes, tubs, basins, washing machines, dishwashers, sinks, showers, valve boxes and sumps
  • Constructed of high-impact PVC
  • Non-sparking, lightweight and chemical resistant
  • No priming necessary - removes 35 ounces per stroke
  • 1-1/4" O.D. x 72" outlet hose
  • 3-1/2" handle length
  • Includes a removable foot valve
  • Perfect for emergencies
  • Not for corrosive or flammable liquids
  • Requires Certification

Specifications

Height:
38 in
Length:
1-49/50 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
120
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Width:
7.20 in