Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1320-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal to transfer water, gasoline, diesel fuel, kerosene, fertilizer, insecticides and lubricants
- 6' long transfer hose
- 3/4" copper anti-static siphon valve with glass ball and stainless steel shaker spring
- Not for use with liquids that have a thickness greater than 20 grade oil
- 2.5 GPM max flow rate
- Do not use to siphon gasoline from an automobile
- Complete usage instructions on the package
- Carded
Documents
Specifications
- Flow Rate:
- 2.5 gpm
- Height:
- 10-1/2 in
- Length:
- 72 in
- Pump Application:
- Self-priming
- Width:
- 9-1/2 in