3 in. Hub Plastic Coupling
3 in. Hub Plastic Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- More efficient and less costly way to handle many common PVC re-piping problems
- Available in 1-1/2", 2", 3" and 4" PVC
- Compatible with all fittings
- Raised lettering on hub actually helps seal chemical bond
- Glues over the hub of a fitting on one end and is a 1-1/2" or 2" hub on the other end
Documents
Specifications
- Application:
- Drainage
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 4-3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Weight:
- 0.2 lb