Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 384 Pallet: 3072-
Pick Up: 12 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Minimizes evaporation within the trap
- Prevents sewer gases from escaping into the room and helps to mitigate backflow
- Seal opens to allow the flow of drainage and closes when there is no flow
- Alternative to a trap primer eliminating the need to pour water down the drain
- Great solution for infrequently used floor drains
- Can be used in new construction or retrofit applications
- Quick and simple installation - no special tools needed
- Fits 2" floor or shower drains
- 12 GPM flow rate
- Durable EPDM construction
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- ASSE Standards:
- ASSE 1072-2007
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Component Type:
- Trap Seal
- Fits Pipe Size:
- 2 in
- Height:
- 2-33/50 in
- IAPMO Listed:
- No
- Length:
- 2-1/4 in
- Material:
- Plastic
- Material Type:
- EPDM
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- UL Listed:
- No
- Width:
- 2-11/50 in