Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24-
Pick Up: 16 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Use on sinks, strainers, faucets and other fixtures wherever a non-drying watertight seal is needed
- DO NOT USE ON MARBLE OR PLASTIC!!!
- Meets Federal Specification TT-P-1536
- CARTON QUANTITIES ONLY
Specifications
- CARB OTC LEED Compliant:
- No
- Color:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Set Time:
- Regular Set
- Size:
- 14 oz