1-1/4 in. Brass Raised Head Plug
1-1/4 in. Brass Raised Head Plug
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Construction Material: Brass / Metal
- Fits Pipe Size(s): 1-1/4 in
- Outlet Type (Connection): Threaded
- Drain Base Width: 1-1/4 in
Documents
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Plug
- Head Style:
- Raised Head
- Height:
- 7/10 in
- Length:
- 1-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Weight:
- 0.1 lb
- Width:
- 1-1/2 in