Brass Right Angle Drive Coin Valve
Brass Right Angle Drive Coin Valve
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1/8" threads
- Pressure rating of 0-125 psi
- Temp rating of 0-200º F
Documents
Specifications
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov