Frequently Purchased Together
Product Details
Product Details
- Flame resistant
- Fills holes and cracks
- Deadens sound
- Insulates against air conditioning and heat loss
- Prevents passage of dirt, water and insects
- Spray in any position
- UPS GROUND AND MOTOR FREIGHT ONLY
- CARTON QUANTITIES ONLY
Documents
Specifications
- Height:
- 11-7/10 in
- Length:
- 2-7/10 in
- Product Type:
- Foam Sealant
- Size:
- 24 oz
- Width:
- 2-3/5 in