Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1/4" hex shaft
Specifications
- Drive Size:
- 5/16 in
- Drive Type:
- Nut
- GSA Approved:
- No
- Height:
- 1/2 in
- Length:
- 1-3/4 in
- Magnetic:
- Yes
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shaft Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Nut Driver
- Weight:
- 0.05 lb
- Width:
- 1/2 in