Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1 replacement blade
- Quickly cuts PVC, ABS, wood, sheetrock, etc.
- Flame hardened blade
- Blade has 10 teeth/inch
Specifications
- Height:
- 1/10 in
- Length:
- 18-7/10 in
- Weight:
- 0.15 lb
- Width:
- 2-7/10 in