Long Wood Handle Round Point Shovel
Long Wood Handle Round Point Shovel
Product Details
Product Details
- Lacquered ash handle
- Premium blade
Specifications
- Handle Material:
- Wood
- Height:
- 57-1/2 in
- Length:
- 2-1/2 in
- Shovel Head Type:
- Round
- Tool Type:
- Shovel
- Weight:
- 3.2 lb
- Width:
- 8-1/4 in