Frequently Purchased Together
Product Details
Product Details
- Nickel plated steel frame
- Cuts wood, plastic, brass, aluminum and steel
Specifications
- Blade Length (in):
- 6 in
- Blade Material:
- Steel
- Color Finish Name:
- Nickel Plated
- Height:
- 1/2 in
- Length:
- 11 in
- Saw Type:
- Hack
- Teeth Per Inch:
- 4.5
- Tool Type:
- Hand Saw
- Weight:
- 4.35 lb
- Width:
- 2-1/10 in