Frequently Purchased Together
Product Details
Product Details
- Front Left Mount
- 8-1/2" Brass arm
- Brass handle
- Metal spud and nut
- Brass arm can be bent to shape
- Toilet tank lever
- Universal style
- Fixed escutcheon
- Enhance your bathroom look
- Quality construction for strength and reliability
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Handle Type:
- Lever
- Length:
- 8 in
- Material:
- Brass
- NSF Certified:
- No
- Size:
- 8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4 in