Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Matte black lever
- 8” brass arm
- Metal spud and nut
- Front left mount
- Heavy duty construction
- Brass arm can be bent to shape
- Universal style fits any brand of toilet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Matte Black
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 8 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 8 in
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in