This product requires certification to purchase.

Brushed Nickel Universal Tank Lever

You last purchased this on
 
Jones Stephens

Brushed Nickel Universal Tank Lever

  • Fast #
  • Part #JT01422
  • Item #9781452
  • Manufacturer Part #T01422
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Brushed Nickel Universal Tank Lever

  • Fast #
  • Part #JT01422
  • Item #9781452
  • Manufacturer Part #T01422
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish
  • Fits all toilet styles, including front, angle or side mount
  • Works on left or right side of tank
  • Side mount can have horizontal or vertical handle position
  • High impact plastic will resist breaking and corrosion
  • Contemporary lever design will match virtually any décor
  • Easy to install
  • No need to bend the arm
  • Works with 2" or 3" style flush valves as well as cannister style flush mechanisms
  • Fits virtually all brands of toilets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Bathroom
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Material:
Plastic
Length:
8 in
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No