4 in. Neoprene Economy Wing Nut Test Plug
4 in. Neoprene Economy Wing Nut Test Plug
Product Details
Product Details
- Galvanized steel flanges
- Fits cast iron and plastic pipe
- Neoprene rubber gasket
Documents
Specifications
- Application:
- Cast Iron Pipe, Plastic Pipe
- CARB OTC LEED Compliant:
- No
- Diameter:
- 4 in
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 4 in
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Size:
- 4 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- Weight:
- 0.75 lb
- Width:
- 4 in