Frequently Purchased Together
Product Details
Product Details
- Chrome plated nut packed with square cut rubber washer
Specifications
- Color Finish Name:
- Chrome Plated
- Height:
- 2-3/10 in
- Length:
- 8-1/5 in
- Material:
- Die Cast Zinc
- Product Type:
- Slip Joint
- Proposition 65:
- WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 5-7/10 in