This product requires certification to purchase.

You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #JT78150
  • Item #318290
  • Manufacturer Part #T78150
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

  • Fast #
  • Part #JT78150
  • Item #318290
  • Manufacturer Part #T78150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200 Case: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

Color Finish Name:
Chrome Plated
Diameter - Inside 1:
1-1/2 in
Height:
1/2 in
Length:
2-1/4 in
Material:
Brass
Product Type:
Slip Joint
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
2-1/4 in