Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- White
- CARTON QUANTITIES ONLY
Specifications
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-1/2 in
- Height:
- 3-1/5 in
- Length:
- 14-1/2 in
- Material:
- Plastic
- Product Type:
- Slip Joint
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 7-7/10 in