This product requires certification to purchase.

Kitchen Faucet Spray Heavy Duty Hose and Adapter for All Kitchen Hose and Spray

Jones Stephens

Kitchen Faucet Spray Heavy Duty Hose and Adapter for All Kitchen Hose and Spray

  • Fast #
  • Part #JK52002
  • Item #1590588
  • Manufacturer Part #K52002
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

Kitchen Faucet Spray Heavy Duty Hose and Adapter for All Kitchen Hose and Spray

  • Fast #
  • Part #JK52002
  • Item #1590588
  • Manufacturer Part #K52002
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reinforced hose with universal coupling adapter
  • Individually boxed for display
  • Automatic off
  • Replacement for thumb controlled sink spray
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Brand Model Compatibility:
Jones Stephens Kitchen Hoses and Sprays
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Spray Assembly
GSA Approved:
No
Height:
10-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
4-9/10 in
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510522228
Width:
1-3/5 in