This product requires certification to purchase.

Knee Pad in Black

You last purchased this on
 
Jones Stephens

Knee Pad in Black

  • Fast #
  • Part #JK012000
  • Item #2475647
  • Manufacturer Part #K012000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Knee Pad in Black

  • Fast #
  • Part #JK012000
  • Item #2475647
  • Manufacturer Part #K012000
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lightweight and water-resistant
  • Comfortable while kneeling, standing or walking
  • Won't pinch or bind behind knee
  • Soft, breathable inner lining for coolness and comfort
  • Velcro closures on straps
  • Heavy duty knee cap
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
2 in
Length:
10 in
Material:
Foam
Width:
11 in