2 in. Standard Flapper with 9 in. Chain
Korky® 2 in. Standard Flapper with 9 in. Chain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For 2" flush valves
- Replaces Korky® Plus™ style flapper
- Includes stainless steel chain
- Rubber construction
- Less trunnion to use with current style plastic flush valves with ears
- Carded
- The manufacturers’ names are used only to describe whose products the toilet flappers will fit. The flappers are not manufactured by those companies.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Chemical Resistant:
- No
- Collection:
- Korky®
- Color Finish Name:
- Black
- Length:
- 7-1/2 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Size:
- 2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-5/8 in