2 in. 3 Way Flapper with Stainless Steel Chain
Korky® Plus 2 in. 3 Way Flapper with Stainless Steel Chain
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For 2" flush valves
- Replaces Korky® Plus™ style flapper
- Includes stainless steel chain
- TPR construction for excellent chemical resistance
- With trunnion to cover overflow tube to be used in place of old style tank balls
- Remove trunnion to use with current style plastic flush valves with ears
- Carded
- The manufacturers’ names are used only to describe whose products the toilet flappers will fit. The flappers are not manufactured by those companies.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Chemical Resistant:
- No
- Collection:
- Korky® Plus
- Color Finish Name:
- Red
- Length:
- 7-1/2 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Vinyl
- Size:
- 2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-5/8 in