This product requires certification to purchase.

Lift and Turn Bathtub Trim Kit with Snap-On Faceplate in Oil Rubbed Bronze

Jones Stephens

Lift and Turn Bathtub Trim Kit with Snap-On Faceplate in Oil Rubbed Bronze

  • Fast #
  • Part #JB0ZLRB
  • Item #10765967
  • Manufacturer Part #B0ZLRB
5 out of 5 Customer Rating
Brand image
Jones Stephens

Lift and Turn Bathtub Trim Kit with Snap-On Faceplate in Oil Rubbed Bronze

  • Fast #
  • Part #JB0ZLRB
  • Item #10765967
  • Manufacturer Part #B0ZLRB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Oil Rubbed Bronze finish
  • Drain body is zinc
  • Includes a snap-on faceplate and lift and turn drain
  • Compatible with Jones Stephens' quick test style bath waste kits
  • cUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510426908
Width:
3-31/100 in