This product requires certification to purchase.

Lift and Turn Conversion Kit in Chrome Plated

You last purchased this on
 
Jones Stephens

Lift and Turn Conversion Kit in Chrome Plated

  • Fast #
  • Part #JB51019
  • Item #3704861
  • Manufacturer Part #B51019
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Lift and Turn Conversion Kit in Chrome Plated

  • Fast #
  • Part #JB51019
  • Item #3704861
  • Manufacturer Part #B51019
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome Plated finish
  • One-hole faceplate
  • Lift and Turn provides a positive lock
  • Bushing allows interchangeability between 1-3/8" and 1-1/2"
  • Includes drain, bushing, faceplate, adapter bar and screws
  • Constructed of durable corrosion resistant materials
  • Simple installation with no special tools required
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
IAPMO Listed:
No
Material:
Zinc
Product Type:
One Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov