Log Lighter Gas Valve in Chrome Plated
Log Lighter Gas Valve in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- CSA design certified
- Brass Escutcheon
- 1/4 Key included
- Individually tested (pressure test in open and closed position after installation)
- BTU rating: angle 188,000, straight 120,000
- To extend escutcheon use 1/2" pipe coupling and 1/2" pipe nipple
Documents
Specifications
- ANSI:
- ANSI 372-2016, ANSI Z21.15
- CSA Certified:
- CSA 9.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Height:
- 3-1/125 in
- IAPMO Listed:
- No
- Length:
- 2-3/10 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Gas Valve
- Width:
- 2-33/200 in