Male Threaded Aerator in Polished Chrome
Male Threaded Aerator in Polished Chrome
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Small male thread
- 1.5 GPM max flow
- 13/16" x 27T large male thread
- Chrome plated brass body
- Pressure compensating for constant flow from 20 to 80 PSI
- Anti-clogging dome screen filters sediment and particles
- Compliant with Low-Lead requirements
- Carded
-
Lead Law Compliant
Documents
Specifications
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/2 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Pressure Compensating:
- No