Male Threaded Aerator in Polished Chrome
Male Threaded Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Large male thread
- 1.0 GPM max flow
- 15/16" x 27T large male thread
- Chrome plated brass body
- Pressure compensating for constant flow from 20 to 80 PSI
- Anti-clogging dome screen filters sediment and particles
- Compliant with Low-Lead requirements
- Carded
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 1.0 gpm
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Pressure Compensating:
- Yes
- Thread Size:
- 15/16 in