This product requires certification to purchase.

Male Threaded x Female Threaded Aerator in Polished Chrome

Jones Stephens

Male Threaded x Female Threaded Aerator in Polished Chrome

  • Fast #
  • Part #JA01075
  • Item #8036869
  • Manufacturer Part #143507
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

Male Threaded x Female Threaded Aerator in Polished Chrome

  • Fast #
  • Part #JA01075
  • Item #8036869
  • Manufacturer Part #143507
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual thread
  • 1.8 GPM max flow
  • 15/16" x 27T large male thread
  • 55/64" x 27T large female thread
  • Chrome plated brass body
  • Pressure compensating for constant flow from 20 to 80 PSI
  • Anti-clogging dome screen filters sediment and particles
  • Compliant with Low-Lead requirements
  • Carded
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Male
End Connections:
Male x Female
Flow Rate:
1.75 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/2 in
Material:
Brass, Plastic
NSF Certified:
No
Pressure Compensating:
No
UPC:
717510247374