1.6 gpf Manual Flush Valve
Mansfield® 1.6 gpf Manual Flush Valve
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replaces Mansfield® #211
- 1.6 GPF (gallons per flush)
- Complete with seal, top stop, spud gasket and spud locknut
- Loop for flush lever to pass through the top or lower loop for lift chain
- Works with any 2" toilet
- Retrofit flapper style flush valve
- Carded
- The manufacturers’ names are used only to describe whose products the flush valves will fit. The flush valves are not manufactured by those companies.
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.3 2012
- Collection:
- Mansfield®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Height:
- 3-3/25 in
- IAPMO Listed:
- No
- Length:
- 15-1/4 in
- Material:
- Plastic, Rubber
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 5-31/50 in