3.5 gpm Flush Valve
Mansfield® 3.5 gpm Flush Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Mansfield style 210 flush valve
- Fits 2" toilets
- Instant shut-off
- Won't rust or corrode
- Durable plastic construction provides strength
- Red color
- Will replace #208, #209 and #210
- The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Mansfield®
- Flow Rate:
- 3.5 gpf
- Height:
- 12 in
- Length:
- 3-3/10 in
- Product Type:
- Flush Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No
- Width:
- 3-4/5 in