Flush Valve Diaphragm for Mansfield® 208 and 209
Mansfield® Flush Valve Diaphragm for Mansfield® 208 and 209
Frequently Purchased Together
Product Details
Product Details
- Original Mansfield parts
- The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
- For use on HVAC/R, commercial, and industrial process piping and equipment
- High resistance to moisture vapor intrusion; low thermal conductivity
- For most indoor applications, no additional jacketing is required.
- UL GREENGUARD® Gold Certified as a low VOC material
- Carton Quantities Only
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Mansfield® 208, 209
- Collection:
- Mansfield®
- Height:
- 4 in
- Product Type:
- Replacement Part
- WaterSense Labeled:
- No
- Width:
- 7 in