This product requires certification to purchase.

Flush Valve Seal

You last purchased this on
 
Jones Stephens

Mansfield® Flush Valve Seal

  • Fast #
  • Part #JT02065L
  • Item #8036842
  • Manufacturer Part #143652
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Mansfield® Flush Valve Seal

  • Fast #
  • Part #JT02065L
  • Item #8036842
  • Manufacturer Part #143652
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 7 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Red
  • Fits #210 and #211 Mansfield® flush valves
  • Replaces Mansfield® #630-0030
  • TPR material for excellent chemical resistance
  • Snaps into groove on bottom of flush valve
  • Carded
  • The manufacturers’ names are used only to describe whose products the flush valves will fit. The flush valves are not manufactured by those companies.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential, Commercial
Brand Model Compatibility:
Mansfield®, 210, 211
Collection:
Mansfield®
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Length:
5-1/2 in
Material:
Rubber
Product Type:
Flush Valve Seal Replacement
UL Listed:
No
WaterSense Labeled:
No
Width:
3-22/25 in