Metal Closet Flange Repair Ring
Metal Closet Flange Repair Ring
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 80-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Securely attaches to concrete or wood sub-floor
- Replaces most closet rings
- Corrosion resistant
- Mounting ears offset by 1/8" to allow closet bolts to be installed
Specifications
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 6 in
- Diameter - Inside 1:
- 5 in
- Flange Type:
- Closet
- Height:
- 4/25 in
- IAPMO Listed:
- No
- Length:
- 8-3/50 in
- Material:
- Steel
- Size:
- 5 in
- Test Cap Included:
- No
- Thickness:
- 1 in
- WaterSense Labeled:
- No
- Width:
- 8-3/50 in