Metal Hose Bibb Faucet Anchor Wall Hydrant
Metal Hose Bibb Faucet Anchor Wall Hydrant
Frequently Purchased Together
Product Details
Product Details
- Long lasting solution to loosen exterior faucets
- Works with any wall material (brick, concrete, vinyl siding or stucco)
- For repair or new home applications
- Fits all exterior or faucet water lines
- Corrosion free
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 3/10 in
- Length:
- 3-2/5 in
- Material:
- Metal
- Product Type:
- Anchor
- Weight:
- 0.2 lb
- Width:
- 7-3/10 in