This product requires certification to purchase.

Metal Closet Repair Flange

You last purchased this on
 
Jones Stephens

Moss Bay Metal Closet Repair Flange

  • Fast #
  • Part #JC85500
  • Item #2464434
  • Manufacturer Part #C85500
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Moss Bay Metal Closet Repair Flange

  • Fast #
  • Part #JC85500
  • Item #2464434
  • Manufacturer Part #C85500
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • For corroded and rusted toilet flanges
  • Installs in minutes
  • Galvanized
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Residential
Collection:
Moss Bay
Color Finish Name:
Galvanized
Flange Type:
Closet
Height:
21/50 in
Length:
4-21/50 in
Material:
Metal
Test Cap Included:
No
Thickness:
81/100 in
WaterSense Labeled:
No
Width:
8-2/5 in