Safety Glasses in Black Frame with Smoke Lens
Nemesis® Safety Glasses in Black Frame with Smoke Lens
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Soft-touch temples
- Light weight construction
- Single-lens wrap-around protection
- 99.9% UV resistant
- Meets ANSI Z87.1 + standards
Documents
Specifications
- ANSI:
- ANSI 372-2016
- CE Approved:
- No
- Clothing Size:
- One Size Fits Most
- Collection:
- Nemesis®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Smoke
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Smoke
- Height:
- 9-1/2 in
- Length:
- 1-3/4 in
- Weight:
- 0.5 lb
- Width:
- 4 in