This product requires certification to purchase.

NEW STYLE KOHLER Tank TRIP Lever Chrome

You last purchased this on
 
Jones Stephens

NEW STYLE KOHLER Tank TRIP Lever Chrome

  • Fast #
  • Part #JT01016
  • Item #2833058
  • Manufacturer Part #T01016
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

NEW STYLE KOHLER Tank TRIP Lever Chrome

  • Fast #
  • Part #JT01016
  • Item #2833058
  • Manufacturer Part #T01016
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Height:
1-2/5 in
Length:
8 in
Material:
Plastic
Product Type:
Side Mount
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WaterSense Labeled:
No
Width:
3 in