O-ring
O-ring
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Delta® kitchen faucets
- Replaces #RP25 and #RP2055
- Fits single handle and two handle spouts
- Complete 5 piece O-ring kit
- Self lubricating neoprene rubber
- Carded
- The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
Documents
Specifications
- Brand Model Compatibility:
- Delta®, RP25, RP2055
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-93/100 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov