O-ring
O-ring
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 217 piece assortment
- Includes 14 different sizes of O-rings
- O-rings are made of low-swell Buna-N material, ideal for all plumbing applications
- All of the most common sizes found in stems, single handle cartridges and faucet spouts
- Includes 1/2 oz. container of non-toxic silicone plumber's grease in resealable tub
- Recloseable compartmentalized box includes a descriptive lid insert with size chart and full size pictures
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 7-87/100 in
- Material:
- Rubber
- Material Type:
- Buna-N