Oakum in Brown
Oakum in Brown
Frequently Purchased Together
Product Details
Product Details
- The original Oakum with benonite-expands over 10 times when wet
- Cut length for easy use
- No tar
- CARTON QUANTITIES ONLY
Documents
Specifications
- Color Finish Name:
- Brown
- Height:
- 28-4/5 in
- Length:
- 20-3/10 in
- Product Type:
- Oakum
- Size:
- 5 lbs
- Width:
- 8-2/5 in