Oil Rubbed Bronze Tank Trip Lever with 8 in. Brass Arm, Metal Spud and Nut
Oil Rubbed Bronze Tank Trip Lever with 8 in. Brass Arm, Metal Spud and Nut
Frequently Purchased Together
Product Details
Product Details
- Oil rubbed bronze lever
- 8” brass arm
- Metal spud and nut
- Front mount
- Heavy duty construction
- Fits all conventional toilet tanks
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 8 in
- Material:
- Zinc
- Size:
- 8 in
- WaterSense Labeled:
- No
- Width:
- 3-31/50 in